missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Replacement Cylinders for Educational-Grade Cylinders with Single Metric Scale
Replacement Cylinders available for 10, 25, 50 and 100mL cylinders.
Supplier: DWK Life Sciences 20025J100
Description
Replacement Cylinders available for 10, 25, 50 and 100mL cylinders.
- To Deliver Graduated Cylinder Only
- Blue Metric Scale
- Education Grade
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| Round | |
| Graduated Cylinder | |
| Blue | |
| 248 mm | |
| Borosilicate Glass | |
| Single | |
| 1mL |
| ±0.6 mL | |
| 9.76 in. | |
| Round | |
| Graduated 2 to 100mL | |
| 100 mL | |
| 1 mL |