missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Replacement Cylinders for Educational-Grade Cylinders with Single Metric Scale

Catalog No. 0854918B
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0854918B 25 mL
0854918A 10 mL
0854918C 50 mL
0854918D 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0854918B Supplier DWK Life Sciences Supplier No. 20025J25

Replacement Cylinders available for 10, 25, 50 and 100mL cylinders.

  • To Deliver Graduated Cylinder Only
  • Blue Metric Scale
  • Education Grade
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Material Borosilicate Glass
Capacity (Metric) 25 mL
Scale Single
Graduations 0.5 mL
Subdivision 1 to 25 mL
Base Type Round
Scale Color Blue
Shape Round
Height (English) 5.5 in.
Height (Metric) 140 mm
Tolerance ±0.3 mL
Product Type Graduated Cylinder
Show More Show Less