missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Glass Imhoff Sediment Cone

Catalog No. 1031052
Change view
Click to view available options
Volume (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1031052 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1031052 Supplier DWK Life Sciences Supplier No. DWK190001

missing translation for 'validMainframeMsg'

Capacity: 1000mL

Graduations: 0 to 2mL (in 0.1mL subdivisions); 2 to 10mL (in 0.5mL); 10 to 40mL (in 1.0mL); and at 1000mL.

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Volume (Metric) 1 L
For Use With (Application) Estimation of small amounts of suspended solids in sewage
Material Borosilicate Glass
Volume (English) 33.81 oz.
Length (English) 16.33 in.
Length (Metric) 41.5 cm