missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Class B Flasks with Closed-Bottom Linear High-Density Polyethylene Stopper

Catalog No. 102045D
Change view
Click to view available options
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
102045D 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 102045D Supplier DWK Life Sciences Supplier No. 28015P100

Designed from ASTM E 288.

Won't freeze in necks. With polyethylene stoppers in standard taper ground joints. Enlarged stopper flange protects neck if tipped over. Designed from ASTM E 288. See Class B tolerances listed in Class B Volume Tolerances chart at left.

Specifications

Certifications/Compliance Class B, ASTM E288
Closure Material HDPE
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 7.24 in.
Height (Metric) 18.4 cm
Tolerance ±0.16 mL
Graduated Yes
Bottom Shape Closed
Closure Size 13