missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class A Mohr (Measuring) Pipets
Description
Subdivisions on all sizes are 0.1mL, except 13-664-10H where subdivisions are 0.01mL
- Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
- Permanent brown, graduated scale fused into uniform bore tubing ending above taper
- Color coded by size for ease in sorting
- Tempered tips
- Calibrated “To Deliver”
Certifications
Each pipet has a permanently marked serial number and Certificate of Graduation Accuracy traceable to standards provided by NIST. The 25mL pipets come with one certificate for every two pipets; other sizes come with two certificates per case.
Compliance
Designed from ASTM™ E 1293, Style 1, Class A requirements.
Specifications
Specifications
| Certifications/Compliance | ASTM E1293 |
| Class | A |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Length (English) | 13.7 in. |
| Tolerance | ±0.01 mL |
| Volume (English) | 0.06 oz. |
| Color | Green |
| Volume (Metric) | 2 mL |
| Length (Metric) | 350 mm |
| Show More |