missing translation for 'onlineSavingsMsg'
Learn More

Cramer™ Kik-Step™ Stool

Catalog No. 11931001
Change view
Click to view available options
Color:
Beige
Gray
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11931001 Beige
11931 Gray
11931010 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11931001 Supplier Cramer™ Supplier No. 1001 19

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

  • Step on it and spring-loaded casters retract for safe, sure footing
  • Step off and stool rolls smoothly
  • Two steel steps cushioned with rubber treads
  • Epoxy finish protected by wide rubber bumper around base

Specifications

Material Stainless Steel
Diameter (Metric) Base 39.37 cm
Warranty 10 Years
Diameter (English) Base 15.5 in.
Weight (Metric) 4.53 kg
Height (Metric) 35.56 cm
Load Capacity (Metric) 158.75 kg
Load Capacity (English) 350 lb.
Product Type Step Stool
Height (English) 14 in.
Color Beige
Finish Epoxy
Includes Rubber treads and base bumper, retractable casters
Weight (English) 10 lb.
Show More Show Less