missing translation for 'onlineSavingsMsg'
Learn More

Cramer™ Kik-Step™ Stool

Catalog No. 11931
Change view
Click to view available options
Color:
Beige
Gray
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11931 Gray
11931001 Beige
11931010 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11931 Supplier Cramer™ Supplier No. 100182
Only null left

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

  • Step on it and spring-loaded casters retract for safe, sure footing
  • Step off and stool rolls smoothly
  • Two steel steps cushioned with rubber treads
  • Epoxy finish protected by wide rubber bumper around base

Specifications

Material Stainless Steel
Warranty 10 Years
Includes Rubber treads and base bumper, retractable casters
Weight (Metric) 4.53 kg
Load Capacity (Metric) 158.75 kg
Height (Metric) 36.83 cm
Diameter (Metric) Base 39.37 cm
Load Capacity (English) 350 lb.
Height (English) 14.5 in.
Product Type Step Stool
Finish Epoxy
Weight (English) 10 lb.
Color Gray
Diameter (English) Base 15.5 in.
Show More Show Less