missing translation for 'onlineSavingsMsg'
Learn More

Keystone Safety White SMS Lab Coats, Snap Front, Elastic Wrists

Catalog No. p-4706505
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19168636 Small
19168637 Medium
19168638 Large
19168639 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19168636 Supplier Keystone Safety Supplier No. LC0WESMSSMWHITE
Only null left

Latex free SMS lab coats provide barrier protection and are comfortable to wear.

  • Latex free, 3-layer SMS fabric
  • Barrier against water based liquids and light chemical splash
  • Single collar
  • Strong, high tensile strength
  • Comfortable, lightweight, breathable
  • Serged seams
  • Meets ANSI 101-1996 and Federal Flammability ACT 16 CFR 1610.
  • Multi use for cleanroom, pharmaceutical, food, janitorial, cleaning, maintenance
  • Keystone LC0-WE-SMS-WHITE SMS Lab Coat, No Pockets, Elastic Wrists, Snap Front
  • White, Pack of 30

Specifications

Product Type Controlled Environments Lab Coat
Size Small
Gender Unisex
Material SMS
Color White
Closure Type Snaps
Cuff Style Elastic
Disposable Single-use
Sterility Non-sterile
No. of Pockets None
Collar Type Single
Latex Free Yes
Model LC0-WE-SMS
Seam Type Serged
Certifications/Compliance ANSI 101-1996
For Use With (Application) Janitorial, Manufacturing, Food Service, Industrial, Medical, Cleanroom, Pharmaceutical
Length (English) 38.5 in.
Length (Metric) 97.79 cm
Weight (English) 1.4 oz.
Weight (Metric) 40 g
Autoclavable Not Autoclavable
No. per Pack 30/Pk.
Show More Show Less