missing translation for 'onlineSavingsMsg'
Learn More

Keystone Safety Polypropylene Shoe Covers - Heavy Duty, Non-Skid

Catalog No. p-4578873
Change view
Click to view available options
Color:
Blue
Size:
Large
X-Large
Weight (English):
8 lb.
9 lb.
Weight (Metric):
3.62 kg
4.08 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Weight (English) Weight (Metric)
19055183 Blue Large 8 lb. 3.62 kg
19055182 Blue X-Large 9 lb. 4.08 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19055183 Supplier Keystone Safety Supplier No. SCCPEHDLRGBLUE
Only null left

Specifications

Size Large
Material Polyethylene
Coating Vinyl
Color Blue
Closure Type Elastic Ankle
Sole Type Non-skid
Weight (English) 8 lb.
Weight (Metric) 3.62 kg
Resistance Fluid
Product Type Controlled Environments Shoe Covers