missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Polypropylene Hoods
Description
100% spunbond polypropylene defends against contamination and is comfortable to wear
- Lightweight and disposable
- Latex-free elastic closure
- Flame-resistant
- Universal size
- Color: White
Specifications
Specifications
| Product Type | Hood, Crown Style |
| Size | Universal |
| Material | Polypropylene |
| Color | White |
| Closure Type | Elastic |
| Disposable | Single-use |
| Seam Type | Serged |
| Packaging Type | 100/bag (10 bags/case) |
| Quantity | 1000/Cs. |
| Length (English) | 14 in. |
| Show More |