missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Covidien SharpSafety Locking Bracket For In Room Sharps Container 2 and 5 Quart
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Depth (English) | 6.5 in. |
| Depth (Metric) | 16.5 cm |
| Height (Metric) | 20.9 cm |
| Width (Metric) | 28.5 cm |
| For Use With (Equipment) | For 2 and 5 qt. containers |
| Width (English) | 11.25 in. |
| Height (English) | 8.25 in. |
| Product Type | Sharps Container Holder |