missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ KeepKleen™ Nitrile Gloves
Medical-grade, powder free, nitrile, disposable gloves provide superior strength and are puncture and tear resistant.
Supplier: Superior Glove™ RDNPFM
Description
- Beaded cuff edge for extra strength to prevent ripping during donning
- Textured fingertips for better wet/dry grip
- Rubber- and latex-free
- Ambidextrous
- CFIA-approved for food handling
- Manufactured in an ISO 9002 registered facility
- Blue
- Available in sizes Small through 2X-Large
Ideal for Dental/Medical Exam, EMS, Police, Pharmaceutical, Laboratories
Specifications
| CFIA Compliant, Class 2 Medical Grade | |
| Healthcare, Laboratory | |
| Single-use | |
| Yes | |
| Powder Free | |
| 4 mil | |
| RDNPFM | |
| 9.5 in. |
| No | |
| Blue | |
| Partially Textured | |
| Nitrile | |
| Medium | |
| 0.10 mm | |
| KeepKlean™ | |
| 24.13 cm |