missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Tygon™ ELFL Tubing For Allegro Peristaltic Pumps

Clear tubing with long life and broad chemical resistance

Supplier:  KD Scientific 785617

 View more versions of this product

Catalog No. 14-831-419

Only null left
Explore available promotions

Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Formulation: Thermoplastic, PVC based material with plasticizer, Firm transparent material
Application Compatibility:
  • Acids: Good
  • Alkalies: Good
  • Organic solvents: No
  • Viscous fluids: Excellent
  • Steril fluids: Good

Specifications

Specifications

Autoclavable
7.9 mm
760 cm
L/S 18
56 (Shore A, 15 sec)
31/100 in.
25 ft.
Non-sterile
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions