missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Tygon™ ELFL Tubing For Allegro Peristaltic Pumps
Clear tubing with long life and broad chemical resistance
Supplier: KD Scientific 785615
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Formulation: Thermoplastic, PVC based material with plasticizer, Firm transparent material
- Acids: Good
- Alkalies: Good
- Organic solvents: No
- Viscous fluids: Excellent
- Steril fluids: Good
Specifications
| Autoclavable | |
| 4.8 mm | |
| 760 cm | |
| L/S 25 | |
| 56 (Shore A, 15 sec) |
| 19/100 in. | |
| 25 ft. | |
| Non-sterile | |
| Clear |