missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific FDA Viton™ Tubing For Allegro Peristaltic Pumps

Opaque, black tubing suitable for food applications where FDA compliance is required

Supplier:  KD Scientific 785609

 View more versions of this product

Catalog No. 14831411


Only null left

Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Resistant to corrosives, solvents and oils at elevated temperatures
  • Formulation: Thermal set rubber, Viton™ B (67% fluorine)
Application Compatibility:
  • Acids: Excellent
  • Alkalies: Excellent
  • Organic solvents: Test First
  • Viscous fluids: good
  • Steril fluids: Fair

Specifications

Chemical Identifiers

Autoclavable
760 cm
Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs.
70 (Shore A, ± 3)
25 ft.
Non-sterile
Opaque

Specifications

Autoclavable
4.8 mm
760 cm
L/S 25
Opaque
19/100 in.
25 ft.
Non-sterile
Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs.
70 (Shore A, ± 3)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions