missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific FDA Viton™ Tubing For Allegro Peristaltic Pumps
Opaque, black tubing suitable for food applications where FDA compliance is required
Supplier: KD Scientific 785608
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Resistant to corrosives, solvents and oils at elevated temperatures
- Formulation: Thermal set rubber, Viton™ B (67% fluorine)
- Acids: Excellent
- Alkalies: Excellent
- Organic solvents: Test First
- Viscous fluids: good
- Steril fluids: Fair
Chemical Identifiers
| Autoclavable | |
| 760 cm | |
| Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs. | |
| 70 (Shore A, ± 3) |
| 25 ft. | |
| Non-sterile | |
| Opaque |
Specifications
| Autoclavable | |
| 3.1 mm | |
| 760 cm | |
| L/S 16 | |
| Opaque |
| 3/25 in. | |
| 25 ft. | |
| Non-sterile | |
| Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs. | |
| 70 (Shore A, ± 3) |