missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ KCl 3M Electrode Filling Solution

Catalog No. 01911512
Change view
Click to view available options
Quantity:
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01911512 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01911512 Supplier Mettler Toledo™ Supplier No. 51343180

Equipped with a special cap to facilitate easy filling of electrodes. Mettler Toledo™ KCl 3M Electrode Filling Solution is an electrolyte solution that enables optimum performance of pH and ion-selective electrodes. This bridge electrolyte contains no silver ions than can contaminate samples.

An electrode is the main actor of pH and ion measurement. They require special care and handling. The electrode should remain filled with fresh, clean electrolyte solution. Regularly refilling or replacing the electrolyte solution is necessary to maintain good electrode performance.

The reference electrode of a pH or Ion-Selective Electrode (ISE) should be filled only with the recommended electrolyte solution. The correct electrolyte minimizes junction potentials and provides optimum temperature and time response.

3mol/L Potassium Chloride solution is appropriate for most applications.

  • Used by most Mettler Toledo pH sensors, due to the ARGENTHAL™ reference system
  • DX-series ISE half-cells can also use a 3M KCl electrolyte bridge solution
  • No risk of contaminating samples with silver ions
  • Equipped with a special cap to facilitate easy filling of electrodes
  • Available in 25mL and 250mL bottles, and a 6 × 250mL bulk pack

Specifications

Color Colorless
Concentration 3 mol/L KCl
For Use With (Equipment) ARGENTHAL™ Reference System pH Electrodes, DX Series ISE Half Cells
Filling Solution Type Potassium Chloride Electrolyte
NIST Traceable Yes
Packaging Bottle with Special Filling Cap
pH Range Neutral
Quantity 25 mL