missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF PRO - Humidity Test Chambers, with Expanded Temperature / Humidity Range
Equipped with all kinds of sophisticated technology, the KBF PRO takes any material test in its stride - whether it takes place at -20°C or under THB conditions at +85°C and 85% relative humidity.
Supplier: BINDER™ 90200444
Description
- Temperature range: -20° to +100°C
- Humidity range: 10% to 98% RH
- Proven APT.line™ preheating chamber technology
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-290 refrigerant
- Door heating to prevent condensation
- Adjustable fan speed
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Robust housing design with HIT sandwich technology
- Stainless-steel inner chamber
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel (for models from 260 with telescopic rails)
- Large access port with silicone plug
- Tabletop units (up to model 130) are stackable with stacking adapter
- Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (from model 470)
- Signal triangle with light-up status display (from model 470)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
- BINDER Multi Management Software APT-COM™ basic edition
- Optional light modules for ICH photostability testing (for models 260, 470, 720)
- Optional LED light modules for plant growth (for models from 260)
Specifications
| 56.86 cu.ft. | |
| 40 kg | |
| Stainless Steel | |
| 2 std./16 max. | |
| 10 to 98% | |
| Humidity Test Chamber | |
| KBFPRO1600-230V | |
| 1873 x 1227 x 1951 mm | |
| 992.08 lb. | |
| 208/230 V | |
| 7.9 A |
| 88.18 lb. | |
| 1610 L | |
| Stainless Steel | |
| US | |
| -20°C to 100°C | |
| TFT Touch | |
| 59.88 x 33.35 x 49.21 in. | |
| 1521 x 847 x 1250 mm | |
| 450 kg | |
| 1.9 kW | |
| 50/60 Hz |