missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF-S Solid.Line Humidity Test Chamber, 247 L, Stainless Steel

Numéro de catalogue. 08111014
Modifier l'affichage
Click to view available options
Model:
KBF-S 240
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Model
08111014 KBF-S 240
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 08111014 Fournisseur BINDER™ Code fournisseur 90200367

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 20 to 80%; Light: No Lighting

  • Humidity range: 20% to 80% RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and steam humidification
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, incl. shelf supports
  • Access port with silicone plug, 30 mm, left
  • Robust twin casters with brakes, from 240 L
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Independent water supply via tank

Spécifications

Capacity (Metric) 247 L
Chamber Material Stainless Steel
Holds 66 lb. per rack
Lighting No Lighting
No. of Shelves 2 std./9 max.
Relative Humidity 20 to 80%
Temperature Range (Metric) 0°C to 70°C
Model KBF-S 240
Dimensions (D x W x H) Interior 19.22 x 25.61 x 30.93 in.
Electrical Requirements 200/250 V, 50/60 Hz
Amperage 16 A
Afficher plus de résultats Afficher moins de résultats