missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF-S Solid.Line Humidity Test Chamber, 700 L, Stainless Steel

Catalog No. 08111015
Change view
Click to view available options
Model: KBF-S 720
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
08111015 Model: KBF-S 720
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111015 Supplier BINDER™ Supplier No. 90200369

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 20 to 80%; Light: No Lighting

  • Humidity range: 20% to 80% RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and steam humidification
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, incl. shelf supports
  • Access port with silicone plug, 30 mm, left
  • Robust twin casters with brakes, from 240 L
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Independent water supply via tank

Specifications

Capacity (Metric) 700 L
Chamber Material Stainless Steel
Holds 99 lb. per rack
Lighting No Lighting
No. of Shelves 2 std./15 max.
Relative Humidity 20 to 80%
Temperature Range (Metric) 0°C to 70°C
Model KBF-S 720
Dimensions (D x W x H) Interior 22.69 x 38.34 x 49.3 in.
Electrical Requirements 200/250 V, 50/60 Hz
Amperage 16 A
Show More Show Less