missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KB ECO Series Refrigerated Incubator with Thermoelectric Cooling
GREENER_CHOICE

Catalog No. 08112074
Change view
Click to view available options
Capacity (Metric):
240 L
400 L
720 L
1020 L
No. of Shelves:
2 supplied/15 max.
2 supplied/9 max.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. of Shelves
08112074 240 L 2 supplied/9 max.
08101209 400 L 2 supplied/15 max.
08112075 720 L 2 supplied/15 max.
08112076 1020 L 2 supplied/15 max.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08112074 Supplier BINDER™ Supplier No. 90200426

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thanks to thermoelectric cooling technology with patented heat dissipation, the new KB ECO Series Refrigerated Incubator is one of the most energy-efficient cooling incubator on the market. The thermoelectric cooling technology means the KB ECO Series is also very quiet during operation.

Standard, Series KB ECO - Cooling incubators with environmentally friendly thermoelectric cooling

Benefits

  • Safe thanks to uniform incubation, even under full load
  • Reliable thanks to failsafe operation without compromise
  • Intelligent thanks to unit self-test for comprehensive status analysis
  • Economical, as energy consumption is minimal thanks to optimized thermoelectric cooling

Important Characteristics

  • Temperature range: 0°C through +70°C (max. 26°C below the ambient temperature)
  • APT.line™ preheating chamber technology
  • Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
  • Inner door made of tempered safety glass
  • Inner chamber made completely of stainless steel
  • 2 rack, stainless steel
  • Access port with silicone plug, 30 mm dia.
  • LCD to display temperature along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis

Specifications

Capacity (English) 9 cu. ft.
Certifications/Compliance cUL
Autoclavable Not Autoclavable
Capacity (Metric) 240 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type Forced
Lighting No
Material Stainless Steel
No. of Shelves 2 supplied/9 max.
Oxygen Control No
Plug Type Nema 5-20P
Temperature Range (Metric) 0°C to 70°C (Max. Ambient -26°C)
Type Refrigerated Incubator
Display LCD
Door Style 1 Door, 1 Glass Inner Door
Fuse 16 A
Green Features Environmentally Friendly Thermoelectric Cooling
Heat Dissipation Thermoelectric cooling technology with patented heat dissipation
Model KB ECO 240 (KBECO240UL-120V)
Ports 30 mm Access Port (Standard)
Product Line KB ECO
Uniformity ±0.1 K
Dimensions (L x W x H) 31.3 x 36.5 x 57.6 in.
Dimensions (LxWxH) Interior 19.1 x 25.6 x 31 in.
Weight (English) 335 lb.
Voltage 100/120 V
Wattage 0.9 kW
Frequency 50/60 Hz
Show More Show Less