missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Kartell Autoclavable Tray
For containing various lab items that will undergo autoclave sterilization. Dynalon™ Kartell Autoclavable Tray is made of polypropylene.
Supplier: Dynalon™ 210505
Description
- Large with a capacity of 12L
- Tapered and stackable to save storage space
- Holds 18 x 500mL or 12 x 1000mL autoclavable bottles
- L x W x H: 20 x 13.8 x 4.1 in.
Recommended Storage
Ambient temperature
Warranty
Against defects upon receipt
Specifications
| Holds: 18 x 500mL or 12 x 1L bottles | |
| Polypropylene | |
| 13.8 in. |
| Autoclavable | |
| 20 in. | |
| 4.1 in. |