missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Karst, Caves and Water Action Landform Model

Catalog No. S012317
Change view
Click to view available options
Dimensions (L x W):
16.25 x 10.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S012317 16.25 x 10.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012317 Supplier Eisco™ Supplier No. BD0096

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Karst, Caves and Water Action Landform Model showing the physical, mechanical and chemical effect of water on geomorphology.

  • Mounted on an 18 x 16 in. wooden base
  • 2-part model showing a landscape with Karst features
  • Top portion is removable to show the entire subsurface with festoons, stalagmites, stalactites and an underground lake
  • Expertly designed by geologists and educators for the highest degree of detail and accuracy
  • Custom molded using the highest quality nontoxic polymers and polyvinyl chloride (PVC) for durability
  • Hand-painted by skilled artists to deliver the highest level of detail
  • Designed by geologists and hand painted in exquisite detail to better identify 32 labeled features, which are called out on the included key card

Specifications

Product Type Geology Model
Dimensions (L x W) 16.25 x 10.25 in.