missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex KX90 Purpose Built Impact-Resistant Gloves, Nitrile Coating
Description
- Full, low profile finger and knuckle TPR guards prevent injuries from impact and knocks.
- Sandy foam nitrile palm coating provides precise oil and wet grip handling.
- Fully touchscreen compatible.
- Lightweight close fitting 18 g composite knit shell provides exceptional fit, feel and all-round cut protection.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ANSI-ISEA 105-16 |
| Certifications/Compliance (Europe) | EN388:2016 |
| Chlorinated | No |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A4 |
| Exterior Finish | Fully Textured |
| Show More |