missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex KX90 Purpose Built Impact-Resistant Gloves, Nitrile Coating

Catalog No. 17441179
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441179 Large
17441177 Small
17441178 Medium
17441180 X-Large
17441181 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441179 Supplier SW Sustainability Solutions Supplier No. C442704
Only null left

KarbonHex KX90 - With a light and breathable liner, seamless construction provides a durable cut resistance and close-fitting glove. Touchscreen compatible nitrile dipped palm coating offers performance grip, dexterity, and precise handling of small components in wet, oily and slippery conditions.

  • Full, low profile finger and knuckle TPR guards prevent injuries from impact and knocks.
  • Sandy foam nitrile palm coating provides precise oil and wet grip handling.
  • Fully touchscreen compatible.
  • Lightweight close fitting 18 g composite knit shell provides exceptional fit, feel and all-round cut protection.

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance ANSI-ISEA 105-16 / ANSI-ISEA 138
Certifications/Compliance (Europe) EN388:2016
Chlorinated No
Coated Area Palm
Construction Seamless Knit
Coating Material Nitrile Foam
Color Black, Gray
Cut Resistance Rating ANSI A4
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material HPPE, Steel, Fiberglass, Polyester, Spandex
Product Type Work Glove
Size Large
Glove Cuff Color Gray
Glove Cuff Style Elasticated
Grip Design Sandpatch
Puncture Rating ANSI/ISEA 105-16 Level 3
Resistant To Cut, Abrasion, Impact
Series C44270
Thumb Style Straight
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less