missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX84V Professional Built Cut-Resistant Winter Gloves, Hi-Vis Cold Protection
Seamless cut-resistant, durable, and heavyweight hi-vis winter lined gloves offer warmth and dryness. Textured foam latex with 75% dipped coating for secure wet and dry grip.
Supplier: SW Sustainability Solutions C334615
Description
- Cut-resistant, hi-vis, heavyweight, seamless 10 g knitted thermal shell with brushed fleece lining for all day warmth and comfort.
- Sandy foam latex 3/4 coating provides excellent wet and dry grip while protecting from water and liquids.
- Elastic knit wrist ensures a comfortable and secure fit.
Specifications
| ANSI-ISEA 105-16 | |
| 3/4 dip | |
| Latex | |
| ANSI A3 | |
| No | |
| Cut-resistant Gloves | |
| EN388:1X31C | |
| Unisex | |
| Sandpatch | |
| Seamless Lining | |
| ANSI/ISEA 105-16 Level 2 | |
| Straight | |
| 10.2 in. |
| EN388:2016/ EN511 | |
| Seamless Knit | |
| Hi-vis Yellow | |
| Specific | |
| Latex, Nylon, Glass Fiber | |
| X-Large | |
| Mechanical Applications | |
| Elasticated | |
| Acrylic/Glass Fiber/Nylon | |
| C334615 | |
| C33461 | |
| 10 G | |
| 25.9 cm |