missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex™ KX84V Professional Built Cut-Resistant Winter Gloves, Hi-Vis Cold Protection

Catalog No. 17441148
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441148 Medium
17441149 Large
17441150 X-Large
17441151 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17441148 Supplier SW Sustainability Solutions Supplier No. C334613
Only null left

Seamless cut-resistant, durable, and heavyweight hi-vis winter lined gloves offer warmth and dryness. Textured foam latex with 75% dipped coating for secure wet and dry grip.

  • Cut-resistant, hi-vis, heavyweight, seamless 10 g knitted thermal shell with brushed fleece lining for all day warmth and comfort.
  • Sandy foam latex 3/4 coating provides excellent wet and dry grip while protecting from water and liquids.
  • Elastic knit wrist ensures a comfortable and secure fit.

Specifications

Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016/ EN 511
Coated Area 3/4 dip
Construction Seamless Knit
Coating Material Latex
Color Hi-vis Yellow
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Material Latex, Nylon, Glass Fiber
Product Type Cut-resistant Gloves
Size Medium
EN388 Standard EN388:1X31C
For Use With (Application) Mechanical Applications
Gender Unisex
Glove Cuff Style Elasticated
Grip Design Sandpatch
Liner Material Acrylic/Glass Fiber/Nylon
Lining Seamless Lining
Model C334613
Puncture Rating ANSI/ISEA 105-16 Level 2
Series C33461
Thumb Style Straight
Yarn Gauge 10 G
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less