missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex™ KX70 Professional Built Cut-Resistant Winter Gloves

Catalog No. p-7224884
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441144 Medium
17441145 Large
17441146 X-Large
17441147 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17441144 Supplier SW Sustainability Solutions Supplier No. C244653
Only null left

Durable, heavyweight, winter-lined, seamless handling gloves offer warmth and dryness with a textured foam latex knuckle dipped coating for secure wet and dry grip.

  • Heavyweight seamless 10 g knitted thermal shell with brushed fleece lining provides all-day warmth and comfort.
  • Sandy foam latex 3/4 coating provides excellent wet and dry grip while protecting from water and liquids.
  • Elastic knit wrist ensures a comfortable and secure fit.

Specifications

Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Coated Area 3/4 dip
Construction Seamless Knit
Cuff Material Acrylic, Elastic
Coating Material Latex
Color Black, Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Latex, Polyester
Product Type Mechanical Protection Gloves
Size Medium
EN388 Standard EN388:3X41B
For Use With (Application) Mechanical Applications
Gender Unisex
Glove Cuff Color Black
Glove Cuff Style Elasticated
Grip Design Sandpatch
Liner Material Acrylic/Polyester
Lining Seamless Lining
Model C244653
Puncture Rating ANSI/ISEA 105-16 Level 2
Series C24465
Thumb Style Straight
Yarn Gauge 10 G
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less