missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX70 Professional Built Cut-Resistant Winter Gloves
Description
- Heavyweight seamless 10 g knitted thermal shell with brushed fleece lining provides all-day warmth and comfort.
- Sandy foam latex 3/4 coating provides excellent wet and dry grip while protecting from water and liquids.
- Elastic knit wrist ensures a comfortable and secure fit.
Specifications
Specifications
| Certifications/Compliance | ANSI-ISEA 105-16 |
| Certifications/Compliance (Europe) | EN388:2016 |
| Coated Area | 3/4 dip |
| Construction | Seamless Knit |
| Cuff Material | Acrylic, Elastic |
| Coating Material | Latex |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Show More |