missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex™ KX43A Purpose Built Impact-Resistant Gloves with Triple Layer Protection

Catalog No. p-7224886
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441167 Small
17441168 Medium
17441169 Large
17441170 X-Large
17441171 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441167 Supplier SW Sustainability Solutions Supplier No. C166772
Only null left

Triple protection gloves with 75% dipped coating provide liquid, oil, and grease resistance. Nitrile sandy palm for a performance grip. Flexible TPR impact resistance, creating a versatile protection with precision handling.

  • Integrated expansion slots and flex points provide a low profile dorsal impact protection to fingers and knuckles while remaining flexible and dexterous.
  • Nitrile palm coating with sandy texture provides precision handling in wet and oily conditions.
  • Smooth 3/4 dip nitrile base coating provides excellent liquid, oil and grease resistance.
  • Seamless 15 g knitted nylodex shell provides exceptional fit and all-day comfort.

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Chemotherapeutic Rated No
Chlorinated No
Coated Area Full dip
Construction Seamless Knit
Cuff Material Nylon, Elastic
Coating Material Nitrile
Color Black, Gray
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material Nylon, Spandex
Product Type Work Glove
Size Small
For Use With (Application) Mechanical Applications
Glove Cuff Color Gray
Glove Cuff Style Elasticated
Puncture Rating ANSI/ISEA 105-16 Level 2
Resistant To Impact, Abrasion, Liquid
Series C16677
Thumb Style Straight
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less