missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX42 Purpose Built Abrasion-Resistant Gloves with Oeko-Tex Safety Certification
Ultra-lightweight, seamless precision handling gloves with a sandy textured nitrile palm dipped coating offer performance grip and precise handling of small components in varying conditions.
Supplier: SW Sustainability Solutions C162073
Description
- Oeko-Tex certified for customer confidence and high product safety.
- 15 g knitted nylodex seamless shell provides exceptional fit and all-day comfort.
- Nitrile palm coating with sandy texture provides precision handling in wet and oily conditions.
- Elastic knit wrist ensures a comfortable and secure fit.
Specifications
| ANSI 6 | |
| EN388:2016 | |
| Seamless Knit | |
| Black, Gray | |
| Specific | |
| Nylon, Spandex | |
| Medium | |
| Elasticated | |
| ANSI/ISEA 105-16 Level 2 | |
| C16207 | |
| 10.2 in. |
| ANSI-ISEA 105-16 | |
| No | |
| Nitrile Foam | |
| Fully Textured | |
| Yes | |
| Work Glove | |
| Gray | |
| Sandpatch | |
| Abrasion | |
| Straight | |
| 25.9 cm |