missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex™ KX42 Purpose Built Abrasion-Resistant Gloves with Oeko-Tex Safety Certification

Catalog No. 17441162
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441162 Small
17441163 Medium
17441164 Large
17441165 X-Large
17441166 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441162 Supplier SW Sustainability Solutions Supplier No. C162072
Only null left

Ultra-lightweight, seamless precision handling gloves with a sandy textured nitrile palm dipped coating offer performance grip and precise handling of small components in varying conditions.

  • Oeko-Tex certified for customer confidence and high product safety.
  • 15 g knitted nylodex seamless shell provides exceptional fit and all-day comfort.
  • Nitrile palm coating with sandy texture provides precision handling in wet and oily conditions.
  • Elastic knit wrist ensures a comfortable and secure fit.

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Chlorinated No
Coated Area Palm
Construction Seamless Knit
Coating Material Nitrile Foam
Color Black, Gray
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material Nylon, Spandex
Product Type Dip-coated Gloves
Size Small
For Use With (Application) Light Mechanical Applications
Glove Cuff Color Gray
Glove Cuff Style Elasticated
Grip Design Sandpatch
Puncture Rating ANSI/ISEA 105-16 Level 2
Resistant To Abrasion
Series C16207
Thumb Style Straight
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less