missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX41 Purpose Built Liquid-Resistant Gloves with Dual-Layer Dip Protection
Precision handling gloves feature a liquid resistant liner and a dual-layered nitrile dipped coating that offer performance grip, extreme dexterity, and precise handling of small components in wet, oily, and greasy conditions.
Supplier: SW Sustainability Solutions C164006
Description
- Nitrile palm coating with sandy texture provides precise oil and wet grip handling.
- Smooth 3/4 dip nitrile base coating provides excellent liquid, oil, and grease resistance.
- Superfine seamless 18 g knitted nylodex breathable shell provides exceptional fit, feel, and flexibility for all-day comfort.
- Elastic knit wrist ensures a comfortable and secure fit.
Specifications
| ANSI 6 | |
| EN388:2016 | |
| No | |
| Seamless Knit | |
| Nitrile | |
| 3/4 Dipped | |
| Yes | |
| Work Glove | |
| Mechanical Applications | |
| Elasticated | |
| ANSI/ISEA 105-16 Level 2 | |
| C16400 | |
| 10.2 in. |
| ANSI-ISEA 105-16 | |
| No | |
| 3/4 dip + Palm dip | |
| Nylon | |
| Black, Gray | |
| Specific | |
| Nylon, Spandex | |
| 2X-Large | |
| Gray | |
| Nylon | |
| Abrasion, Liquid | |
| Straight | |
| 25.9 cm |