missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex™ KX41 Purpose Built Liquid-Resistant Gloves with Dual-Layer Dip Protection

Catalog No. 17441157
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441157 Small
17441158 Medium
17441159 Large
17441160 X-Large
17441161 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441157 Supplier SW Sustainability Solutions Supplier No. C164002
Only null left

Precision handling gloves feature a liquid resistant liner and a dual-layered nitrile dipped coating that offer performance grip, extreme dexterity, and precise handling of small components in wet, oily, and greasy conditions.

  • Nitrile palm coating with sandy texture provides precise oil and wet grip handling.
  • Smooth 3/4 dip nitrile base coating provides excellent liquid, oil, and grease resistance.
  • Superfine seamless 18 g knitted nylodex breathable shell provides exceptional fit, feel, and flexibility for all-day comfort.
  • Elastic knit wrist ensures a comfortable and secure fit.

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Chemotherapeutic Rated No
Chlorinated No
Coated Area 3/4 dip + Palm dip
Construction Seamless Knit
Cuff Material Nylon, Elastic
Coating Material Nitrile
Color Black, Gray
Exterior Finish 3/4 Dipped
Hand Specific
Latex Free Yes
Material Nylon, Spandex
Product Type Work Glove
Size Small
For Use With (Application) Mechanical Applications
Glove Cuff Color Gray
Glove Cuff Style Elasticated
Liner Material Nylon
Puncture Rating ANSI/ISEA 105-16 Level 2
Resistant To Abrasion, Liquid
Series C16400
Thumb Style Straight
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less