missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX10 Purpose Built A3 Cut-Resistant Gloves with Fusion Palm Coating
Seamless, close-fitting, and lightweight gloves offer precision handling. Featuring a hybrid polyurethane/nitrile fusion palm dipped coating that provides a secure grip while providing protection from cuts and lacerations.
Supplier: SW Sustainability Solutions C365905
Description
- Close-fitting seamless 18 g knitted composite shell that provides superior fit and cut protection.
- Fusion PU/nitrile palm coating provides secure handling of small, dry, wet or oily components.
- Reinforced nitrile patch on thumb crotch for extra strength and glove longevity.
Specifications
| ANSI-ISEA 105-16 | |
| Palm | |
| Composite Fiber, Elastic | |
| Black, Gray | |
| Specific | |
| HPPE, Polyester, Spandex, Glass Fiber | |
| X-Large | |
| Mechanical Applications | |
| Elasticated | |
| Seamless Lining | |
| ANSI/ISEA 105-16 Level 3 | |
| Reinforced | |
| 10.2 in. |
| EN388:2016 | |
| Seamless Knit | |
| Nitrile Rubber, Polyurethane | |
| ANSI A3 | |
| Yes | |
| Cut- and Abrasion-resistant Glove | |
| EN388:4X42C | |
| Unisex | |
| HPPE/Glass Fiber/Polyester/Spandex | |
| C365905 | |
| C36590 | |
| 18 G | |
| 25.9 cm |