missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex™ KX10 Purpose Built A3 Cut-Resistant Gloves with Fusion Palm Coating

Catalog No. 17441152
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441152 Small
17441153 Medium
17441154 Large
17441155 X-Large
17441156 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441152 Supplier SW Sustainability Solutions Supplier No. C365902
Only null left

Seamless, close-fitting, and lightweight gloves offer precision handling. Featuring a hybrid polyurethane/nitrile fusion palm dipped coating that provides a secure grip while providing protection from cuts and lacerations.

  • Close-fitting seamless 18 g knitted composite shell that provides superior fit and cut protection.
  • Fusion PU/nitrile palm coating provides secure handling of small, dry, wet or oily components.
  • Reinforced nitrile patch on thumb crotch for extra strength and glove longevity.

Specifications

Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Coated Area Palm
Construction Seamless Knit
Cuff Material Composite Fiber, Elastic
Coating Material Nitrile Rubber, Polyurethane
Color Black, Gray
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material HPPE, Polyester, Spandex, Glass Fiber
Product Type Cut- and Abrasion-resistant Glove
Size Small
EN388 Standard EN388:4X42C
For Use With (Application) Mechanical Applications
Gender Unisex
Glove Cuff Style Elasticated
Liner Material HPPE/Glass Fiber/Polyester/Spandex
Lining Seamless Lining
Model C365902
Puncture Rating ANSI/ISEA 105-16 Level 3
Series C36590
Thumb Style Straight
Yarn Gauge 18 G
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less