missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappler™ Zytron™ 200 Coveralls
Resist wide range of chemicals
Supplier: Kappler™ Z2H412SMMD
Description
- Suitable for uses where rip-out is a concern
- Zippered front
- Color: Gray
Compliance
Meets ASTM™ F739 industrial chemical testing requirements.
Specifications
| Medium | |
| Gray | |
| Open | |
| Front Zipper | |
| Chemicals | |
| Ideal for wider range of chemicals and greater physical strength | |
| 4.5 kg |
| Zytron™ | |
| Open | |
| Collared | |
| Sealed, Taped | |
| Plain wrists and ankles | |
| 10 lb. |