missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappler™ Zytron™ 100 Chemical-Resistant Coveralls
Provides basic chemical resistance
Supplier: Kappler™ Z1B417XPL2X3X
Description
- Zippered front
- Seam type available in bound and serged
- Available with attached hood and/or boots and/or elastic wrists and ankles
- Ideal for applications where workers need protection from dry particulates and light splash
Compliance
Meets ASTM™ F739 industrial chemical testing requirements.
Specifications
| 2X-Large | |
| Yellow | |
| Elastic | |
| Bound | |
| ASTM F739 | |
| Collar, elastic wrists and ankles | |
| 11 lb. |
| Zytron™ | |
| Elastic | |
| Front Zipper | |
| Chemicals | |
| Collar, elastic wrists and ankles | |
| Ideal for applications where workers need protection from dry particulates and light splash | |
| 5 kg |