missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Juvenile Body Bag with Center Zipper

Catalog No. 22445316
Change view
Click to view available options
Size:
Pediatric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445316 Pediatric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445316 Supplier Mopec™ Supplier No. BE804

Mopec™ in partnership with American Professional Manufacturing™ provides high quality body bags.

  • Custom-made, lockable slider for easy opening and closing
  • Dielectrically sealed seams
  • Leak resistance

Specifications

Closure Type Center Zipper
Color White
Material PVC
Quantity 12 Bags/Cs.
Size Pediatric
Thickness (English) 8 mil
Dimensions (L x W) 48 x 24 in.
Length (English) 48 in.
Width (English) 24 in.
Product Type Body Bag
Capacity (English) 200 lb.
Length (Metric) 121.92 cm
Width (Metric) 60.96 cm
Show More Show Less