missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Water Filled Boom Diverter

Catalog No. 19111032
Change view
Click to view available options
Length (Metric):
1.5 m
3.4 m
7.6 m
15.2 m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19111032 1.5 m
19111033 3.4 m
19111034 7.6 m
19111035 15.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19111032 Supplier Justrite™ Supplier No. 28450

Temporarily divert and control fluid for easy cleanup or recovery

  • For storm water management, portable washdown/ pressure washing diversion, spill diversion, and equipment and personnel decontamination
  • Made of flexible PVC film construction
  • Conforms to uneven surfaces such as asphalt or concrete to form diversionary barrier away from storm drains or as holding area for wet vacuum operation
  • Features easy-open push plug for filling with standard water hose

Specifications

Type Water Filled Boom Diverter
Dimensions (L x W) 5 x 9 ft. (1.5 x 2.7 m)
Length (English) 5 ft.
Length (Metric) 1.5 m
Width (English) 9 ft.
Width (Metric) 0.2 m