missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Squeeze Bottle

Dispense a stream of flammable liquid directly onto a small component or subassembly. The squeeze bottle and stem are made from low-density polyethylene.

Supplier:  Justrite™ JMC14009

 View more versions of this product

Catalog No. 17-183

Only null left

Description

Description

  • Airtight reduces spillage
  • Constructed of polyethylene with stainless-steel wire that allows stem to be shaped to reach hard-to-reach areas.
  • Bottle and stem are low-density polyethylene
Specifications

Specifications

473 mL (16 oz.)
16 oz.
3 in.
Polyethylene
7.5 in.
Not Autoclavable
473 mL
White
Stainless-steel wire within stem
191 mm
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions