missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ SpillSlope™ Cabinet Shelves
Description
- Made of heavy-gauge galvanized steel
- Shelves direct spills to back and bottom
- Each shelf holds up to 350 lb. (159kg)
- Adjust at 3 in. (7.6cm) intervals for versatile storage
Specifications
Specifications
| Depth (Metric) | 77.15 cm |
| Width (Metric) | 73.7 cm |
| Width (English) | 29 in. |
| Product Type | Cabinet Shelf |
| Depth (English) | 30.75 in. |
| Weight (Metric) | 7 kg |
| Height (Metric) Exterior | 5.08 cm |
| For Use With (Equipment) | Sure-Grip™ style cabinet, all two door 60 gal. safety cabinet |
| Height (English) Exterior | 2 in. |
| Weight (English) | 16 lb. |