missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Disposal Can Spill Basin

Catalog No. 19413824
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19413824 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19413824 Supplier Justrite™ Supplier No. 84003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Capture inadvertent leakage. The Disposal Can Spill Basin holds containers up to 30.5cm (12 in.) diameter.

Accepts disposal cans with a diameter of 30.5cm (12 in.). Recommended for holding up to 18.9L (5 gal.).
  • Leakproof
  • Translucent
  • Durable
  • Polyethylene

Specifications

Certifications/Compliance EPA
Color Translucent
Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Material Polyethylene
Type Spill Basin
For Use With (Application) Catching accidental spills when filling safety disposal can
Shape Square
Length (English) 14.875 in.
Length (Metric) 37.9 cm
Width (English) 14.875 in.
Width (Metric) 37.9 cm
Height (English) 7.625 in.
Height (Metric) 19.4 cm
Show More Show Less