missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Shelf Divider Set
Description
- Yellow
- Steel
Specifications
Specifications
| Height (Metric) | 5.08 cm |
| Width (Metric) | 5.16 cm |
| Depth (Metric) | 36 cm |
| Depth (English) | 14.17 in. |
| Width (English) | 2.03 in. |
| Height (English) | 2 in. |
| Material | Steel |
| Color | Yellow |