missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Shelf Divider Set

Catalog No. 19812501
Change view
Click to view available options
Depth (English):
14.17 in.
18.17 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
19812501 18.17 in.
19812500 14.17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19812501 Supplier Justrite™ Supplier No. 29990

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shelf divider set constructed of steel.

  • Yellow
  • Steel

Specifications

Color Yellow
Material Steel
Depth (Metric) 46.15 cm
Height (Metric) 5.08 cm
Width (English) 2.03 in.
Height (English) 2 in.
Depth (English) 18.17 in.
Width (Metric) 5.16 cm