missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Pop-Up Pools

Catalog No. 19111013
Change view
Click to view available options
Capacity (English):
20 gal.
66 gal.
100 gal.
150 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19111013 150 gal.
19111010 20 gal.
19111011 66 gal.
19111012 100 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19111013 Supplier Justrite™ Supplier No. 28325

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To contain spills from punctured saddle tanks, leaking drums, hydraulic lines, pipes and machinery

  • Made of vinyl fabric
  • Color coded for visibility and easy identification
  • Folds tightly and stows easily
  • Embedded foam ring top raises containment wall as fluid level increases

Compliance

EPA for containment and spill prevention (SPCC).

Specifications

Color Yellow
Capacity (English) 150 gal.
Capacity (Metric) 568 L
Material PVC-coated Fabric
Type Pop-Up Pools
Height (English) 11 in.
Height (Metric) 27.9 cm