missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Pop-Up Pools
Description
- Made of vinyl fabric
- Color coded for visibility and easy identification
- Folds tightly and stows easily
- Embedded foam ring top raises containment wall as fluid level increases
Compliance
EPA for containment and spill prevention (SPCC).
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 66 gal. |
| Capacity (Metric) | 250 L |
| Material | PVC-coated Fabric |
| Type | Pop-Up Pools |
| Height (English) | 11 in. |
| Height (Metric) | 27.9 cm |