missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Mini-Berm Flex Spill Control Tray
Description
- For tabletop parts cleaning and fluid transfer operations involving petroleum products and acids
- Made from robust modified PVC-coated fabric
- Features rigid corner supports and sturdy foam walls
- Includes 1 in. NPT drain fitting and utility strap
- Fluids for disposal can be transfered by attching hose
- Easy to fold and store
Specifications
Specifications
| Capacity (English) | 70 gal. |
| Capacity (Metric) | 265 L |
| Material | PVC-coated Fabric |
| Type | Spill Control Tray |
| Includes | 1 in. NPT drain fitting/utility strap |
| Dimensions (L x W x H) | 1.5 x 1.2 x 0.15 m |