missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Sure-Grip™ EX Undercounter Corrosives/Acid Steel Safety Cabinet

Description
Safely store corrosives under a workbench or lab counter for quick and easy access with these Justrite blue steel Undercounter safety cabinets for corrosives, which have the same quality safety features as the cabinets for flammables.
- All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet.
- Self-close door(s) shuts and latches automatically when a fusible link melts at 165°F (74°C) under fire conditions
- Unique, concealed self-closing mechanism offers obstruction-free access to contents
- Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
- Easy-to-remove liner offers quick cleaning of drips and leaks
- All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
Compliance
Self Close models meet OSHA, NFPA 30, NFPA 1 and the International Fire Code. Cabinets are FM approved.
Warranty
10 Years
Specifications
Specifications
| Dimensions (D x W x H) Interior | 18.75 x 31.75 x 27.37 in. |
| Load Bearing Capacity | 22 gal. |
| Product Type | Undercounter storage cabinet |
| Width (Metric) Exterior | 88.9 cm |
| Width (Metric) Interior | 80.6 cm |
| Depth (Metric) Exterior | 68.5 cm |
| Height (Metric) Exterior | 88.9 cm |
| Depth (Metric) Interior | 47.6 cm |
| Weight (Metric) | 87 kg |
| No. of Doors | 2 |
| Show More |