missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Maintenance Spill Berms

Catalog No. 19111022
Change view
Click to view available options
Capacity (English):
5 gal.
10 gal.
20 gal.
40 gal.
44 gal.
60 gal.
80 gal.
90 gal.
135 gal.
220 gal.
Dimensions (L x W x H):
0.6 x 0.6 x 0.05 m
0.6 x 0.6 x 0.1 m
1.2 x 0.6 x 0.05 m
1.2 x 0.6 x 0.1 m
1.2 x 1.2 x 0.05 m
1.2 x 1.2 x 0.1 m
1.8 x 1.2 x 0.1 m
1.8 x 1.8 x 0.05 m
1.8 x 1.8 x 0.1 m
2.4 x 0.6 x 0.1 m
2.4 x 1.2 x 0.05 m
2.4 x 1.2 x 0.1 m
3.3 x 3.04 x 0.05 m
5.4 x 3 x 0.05 m
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H)
19111022 10 gal. 1.2 x 0.6 x 0.05 m
19111014 10 gal. 0.6 x 0.6 x 0.1 m
19111015 20 gal. 1.2 x 0.6 x 0.1 m
19111016 40 gal. 2.4 x 0.6 x 0.1 m
19111017 40 gal. 1.2 x 1.2 x 0.1 m
19111018 60 gal. 1.8 x 1.2 x 0.1 m
19111019 80 gal. 2.4 x 1.2 x 0.1 m
19111020 90 gal. 1.8 x 1.8 x 0.1 m
19111021 5 gal. 0.6 x 0.6 x 0.05 m
19111024 40 gal. 2.4 x 1.2 x 0.05 m
19111023 20 gal. 1.2 x 1.2 x 0.05 m
19111025 44 gal. 1.8 x 1.8 x 0.05 m
19111027 220 gal. 5.4 x 3 x 0.05 m
19111026 135 gal. 3.3 x 3.04 x 0.05 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19111022 Supplier Justrite™ Supplier No. JMC28416
Only null left

To contain minor spills and leaks during temporary storage of drums, machine parts, batteries and equipment

  • Made of broad UV and chemical resistant PVC coated fabric
  • No assembly required
  • Berm anchored in place using brass grommets in each corner
  • Encased urethane foam sidewalls for easy roll-through access without need for ramp
  • Walls spring back into place without memory loss
  • Anchor stakes not included
  • Optional grates to keep products and machinery above fluid can be ordered separately

Specifications

Capacity (English) 10 gal.
Capacity (Metric) 37.8 L
Material PVC-coated Fabric
Type Maintenance Spill Berm
Dimensions (L x W x H) 1.2 x 0.6 x 0.05 m